missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ CTC PAL RTC Removable Needle LC Syringe
Designed to provide improved solvent resistance, greater temperature range and increased operational smoothness.
Brand: Trajan™ 002880
This item is not returnable.
View return policy
Description
CTC PAL RTC (Robotic Tool Change) LC Syringes
- High quality solutions for liquid handling
- Gas tight
- Length: 57mm
- LC Tip Style
Specifications
PTFE (Plunger) | |
0.028 in. | |
High performance liquid chromatology | |
HPLC Autosampler Syringe | |
1 Ea. | |
LC | |
Removable |
22 G | |
0.72 mm | |
2.24 in. | |
10R-RTC/RSH-GT-5.7/0.72LC | |
10 μL | |
CTC PAL RTC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction