missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ CTC PAL RTC Removable Needle LC Syringe
Designed to provide improved solvent resistance, greater temperature range and increased operational smoothness.
£81.90 - £299.00
Specifications
Material | PTFE (Plunger) |
---|---|
For Use With (Application) | High performance liquid chromatology |
Product Type | HPLC Autosampler Syringe |
Needle Point Style | LC |
For Use With (Equipment) | CTC PAL RTC |
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||
13109035
|
Trajan™
008951 |
10 mL | 19 G | 1.07 mm |
£299.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13169025
|
Trajan™
002880 |
10 μL | 22 G | 0.72 mm |
£81.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13189025
|
Trajan™
008151 |
1 mL | 22 G | 0.72 mm |
£174.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
CTC PAL RTC (Robotic Tool Change) LC Syringes
- High quality solutions for liquid handling
- Gas tight
- Length: 57mm
- LC Tip Style
Specifications
PTFE (Plunger) | |
HPLC Autosampler Syringe | |
CTC PAL RTC |
High performance liquid chromatology | |
LC | |
Removable |