missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Analytical Lab Balance
The Cubis™ II Analytical Lab Balance has a maximum weighing capacity between 120 g and 520 g in combination with readability of 0.1 mg.
Marke: Sartorius MCA324S-2CEU-U QP99
Descripción
The New Generation of Modular Premium Laboratory Balances
- Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
- One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
- All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
- These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
- It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Especificaciones
Balance with Type Approval Certificate for China | |
320 g | |
0.1 mg | |
Aluminum, plastic PBT, Optiwhite float glass and stainless steel | |
Analytical Balance |
D-sub connector, 9-pin | |
Color Touchscreen | |
Draft Shield U, QP99 | |
1 sec. | |
100 – 240 VAC (±10%), 50 - 60 Hz, 1.0 A |