missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Analytical Lab Balance
The Cubis™ II Analytical Lab Balance has a maximum weighing capacity between 120 g and 520 g in combination with readability of 0.1 mg.
£10170.00 - £17550.00
Specifications
Certifications/Compliance | Balance with Type Approval Certificate for China |
---|---|
Connection Type | D-sub connector, 9-pin |
Display Type | Color Touchscreen |
Material | Aluminum, plastic PBT, Optiwhite float glass and stainless steel |
Stabilization Time | 1 sec. |
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
16253182
|
Sartorius
MCA124S-2CEU-I QP99 |
120 g | Draft Shield I, QP99 |
£13950.00
1 unit |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16423955
|
Sartorius
MCA224S-2CEU-A QP1 QP4 |
220 g | Draft Shield A, QP1, QP4 |
£13325.00
Each |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16233202
|
Sartorius
MCA224S-2CEU-I QP99 |
220 g | Draft Shield I, QP99 |
£14700.00
1 unit |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16253202
|
Sartorius
MCA224S-2CEU-U QP99 |
220 g | Draft Shield U, QP99 |
£11220.00
1 unit |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16293212
|
Sartorius
MCA324S-2CEU-I QP99 |
320 g | Draft Shield I, QP99 |
£15840.00
1 unit |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16213222
|
Sartorius
MCA324S-2CEU-U QP99 |
320 g | Draft Shield U, QP99 |
£12360.00
1 unit |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16213232
|
Sartorius
MCA524S-2CEU-I QP99 |
520 g | Draft Shield I, QP99 |
£17550.00
1 unit |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16233232
|
Sartorius
MCA524S-2CEU-U QP99 |
520 g | Draft Shield U, QP99 |
£14070.00
1 unit |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16273182
|
Sartorius
MCA124S-2CEU-U QP99 |
120 g | Draft Shield U, QP99 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The New Generation of Modular Premium Laboratory Balances
- Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
- One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
- All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
- These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
- It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Specifications
Balance with Type Approval Certificate for China | |
Color Touchscreen | |
1 sec. | |
100 – 240 VAC (±10%), 50 - 60 Hz, 1.0 A |
D-sub connector, 9-pin | |
Aluminum, plastic PBT, Optiwhite float glass and stainless steel | |
Analytical Balance |