missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision Lab Balance
The Cubis™ II Precision Lab Balance with a maximum load between 320 g and 14,200 g and a readability of 1 mg to 100 mg provides an ideal model for every application.
Brand: Sartorius MCA4202S-2CEU-0 QP99
This item is not returnable.
View return policy
Descripción
The New Generation of Modular Premium Laboratory Balances- Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
- One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
- All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
- These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
- It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Especificaciones
Internal | |
D-sub connector, 9-pin | |
Color Touchscreen | |
Draft Shield O | |
CEU Electronic Toploading Balance | |
100 – 240 VAC (±10%), 50 - 60 Hz, 1.0 A |
Balance with Type Approval Certificate for China | |
4200 g | |
10 mg | |
Aluminum, plastic PBT, Optiwhite float glass and stainless steel | |
1 sec. |