missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
CultiMaxx™ Shelving Systems to support Cell Culture Bags
Brand: Thermo Scientific™ 332475G02
Additional Details : Weight : 7.54000kg
Description
Single shelf extension sets to support Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators
These shelving systems are designed to support scale-out of cell culture bags in cell therapy production. With an in-depth review of the shelving design, this new system provides up to 3X more vessel capacity per unit. The shelving is specifically designed to promote greater gas exchange with increased exposure to the bottom of the semi-permeable bag. Since they are gas permeable on both sides, CultiMaxx shelving for cell culture bags will increase gas exchange compared to standard shelving. These shelves extend to support individual access and improved ease of handling.Specifications
Single shelf extension set to support Cell Culture Bags for Reach-In 821L CO2 Incubator | |
Stainless Steel | |
Shelf |
Reach-In 821L CO2 Incubator | |
1 | |
Single shelf extension set |