missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
CultiMaxx™ Shelving Systems to support Cell Culture Bags
£387.10 - £387.89
Specifications
Material | Stainless Steel |
---|---|
No. of Shelves | 1 |
Type | Shelf |
Includes | Single shelf extension set |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17948094
|
Thermo Scientific™
332475G02 |
£387.89
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17938094
|
Thermo Scientific™
332474G02 |
£387.10
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Single shelf extension sets to support Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators
The single shelf extension sets are intended for the support of Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators. These shelving systems are designed to support scale-out of cell culture bags in cell therapy production. With an in-depth review of the shelving design, this new system provides up to 3X more vessel capacity per unit. The shelving is specifically designed to promote greater gas exchange with increased exposure to the bottom of the semi-permeable bag. Since they are gas permeable on both sides, CultiMaxx™ shelving for cell culture bags will increase gas exchange compared to standard shelving. These shelves extend to support individual access and improved ease of handling.Specifications
Stainless Steel | |
1 | |
Shelf | |
Single shelf extension set |