Learn More
Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat
Notrax Cushion Trax™ Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations.
Brand: Notrax 479C0036YB
Additional Details : Weight : 4.90000kg
Description
- Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long-wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations
- Diamond plate pattern provides traction while allowing easy twist turns
- The design and material composition make this the most versatile matting solution for fatigue relief in both static and dynamic working positions
- Slip resistance R10 according to DIN51130 and BG-rule BGR181
- Tested and certified by the National Floor Safety Institute (NFSI)
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- Available yellow borders along sides comply with OSHA code 1910-144
- Bevelled edges on all four sides to minimize risk of tripping
- UniFusion™ technology engineered to resist in the harshest work environments
Specifications
75 ft. | |
Industrial and Commercial Matting | |
91 cm |
Black/Yellow | |
PVC on Microcellular Vinyl Base | |
2286 cm |