missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TaqMan™ TAMRA Probe
Custom TaqMan™ Probe
Brand: Applied Biosystems™ 450024
348.92 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Custom TaqMan™ probes are dual-labeled primers suitable for use in any real-time PCR applicaton. They incorporate a 5' reporter dye and a 3' TAMRA™ nonfluorescent quencher. Choose among FAM™, VIC™, ABY™, and JUN™ as 3' reporters. Probes are HPLC-purified.Specifications
TAMRA | |
1 tube containing a dual-labeled probe in solution or dried down. Store at -15°C to -25°C |
|
Tube | |
Sustainable packaging | |
TaqMan™ | |
HPLC | |
20,000 pmol | |
Real Time PCR (qPCR) |
FAM, TET, VIC | |
Liquid or Dried Down | |
7500 System, 7500 Fast System, 7900HT System, StepOne™, StepOnePlus™, ViiA™ 7 System, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, QuantStudio 6 Pro, QuantStudio 7 Pro, QuantStudio™ 12k Flex | |
None | |
TAMRA Probe | |
HPLC | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.