missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TaqMan™ TAMRA Probe
Custom TaqMan™ Probe
£316.00 - £810.00
Specifications
3'Primer Modification | TAMRA |
---|---|
5'Primer Modification | FAM, TET, VIC |
Content And Storage | 1 tube containing a dual-labeled probe in solution or dried down. Store at -15°C to -25°C |
Form | Liquid or Dried Down |
Format | Tube |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
12688323
|
Applied Biosystems™
450024 |
20,000 pmol |
£572.00
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10368785
|
Applied Biosystems™
450003 |
50,000 pmol |
£810.00
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11529436
|
Applied Biosystems™
450025 |
6,000 pmol |
£316.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Custom TaqMan™ probes are dual-labeled primers suitable for use in any real-time PCR applicaton. They incorporate a 5' reporter dye and a 3' TAMRA™ nonfluorescent quencher. Choose among FAM™, VIC™, ABY™, and JUN™ as 3' reporters. Probes are HPLC-purified.Specifications
TAMRA | |
1 tube containing a dual-labeled probe in solution or dried down. Store at -15°C to -25°C |
|
Tube | |
Sustainable packaging | |
TaqMan™ | |
HPLC | |
Room Temperature |
FAM, TET, VIC | |
Liquid or Dried Down | |
7500 System, 7500 Fast System, 7900HT System, StepOne™, StepOnePlus™, ViiA™ 7 System, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, QuantStudio 6 Pro, QuantStudio 7 Pro, QuantStudio™ 12k Flex | |
None | |
TAMRA Probe | |
HPLC | |
Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.