missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange™ Cuvette Tests

For use with water analysis, these exemplary cuvette tests have ISO 6878-1-1986 and DIN 38405 D11-4 certifications. They utilize the Phosphormolybdenum blue testing method for the DR3900, DR6000, DR1900, DR2800, DR3800, DR5000 instruments.

Brand:  Hach Lange™ LCK350

 View more versions of this product

Regulatory: This product contains an explosive precursor according to Regulation (EC) No 1148/2019, all customers must complete a declaration before delivery.

Product Code. 10619741

  • £160.00 / Pack of 25

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Phosphate (ortho/total) cuvette test 2.0 -20.0 mg/L PO4-P
    • ISO 6878-1-1986, DIN 38405 D11-4 certifications
    • 2 to 20 and 6 to 60mg/L range
    • For use with Water analysis
    • For use with DR3900, DR6000, DR1900, DR2800, DR3800, DR5000 instruments
    • 25 Tests
    • Shelf life of 24 Months
    • Phosphormolybdenum blue testing method
Specifications

Specifications

ISO 6878-1-1986, DIN 38405 D11-4
DR3900, DR6000, DR1900, DR2800, DR3800, DR5000
1 Pack
15°C to 25°C
Phosphate Ortho/Total Cuvette Test
Water analysis
25
2 to 20 and 6 to 60mg/L
Phosphormolybdenum blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers