missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CW3 Cell Washer
Thorough, reproducible blood cell washing, up to 24 tubes per run with either fully automatic or manual modes.
£13730.99 - £15256.65
Specifications
Description | CW3 Cell Washer |
---|---|
Max. RCF | 1,180 x g (Centrifuge); 190 x g (Wash) |
Temperature Range | Ambient temperature +2°C to +35°C |
Noise Level | <53 db(A) |
Standards | IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details) |
Product Code | Brand | Includes | Capacity | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Capacity | Electrical Requirements | Price | Quantity & Availability | |||
15416131
|
Thermo Scientific™
75007405 |
Rotor not included | 24 Tubes | 220/230 V 50/60 Hz |
£13730.99
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15965741
|
Thermo Scientific™
75007406 |
24-place rotor with distributor | 24 Tubes | 220/230 V 50/60 Hz |
£13980.13
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15827922
|
Thermo Scientific™
75007407 |
12-place rotor with distributor | 12 Tubes | 220/230 V 50/60 Hz |
£15256.65
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Efficient Performance- Finish washing 24 samples in as little as 3 minutes
- Achieve optimal corpuscle dryness by setting desired decanting speed
- Improve corpuscle washing with optional overflow method during centrifugation step
- Save time with pre-set programs in automatic mode
- Four stage display: Wash, Centrifuge, Decant, Agitate
- Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
- Tube racks with red and blue number labeling for easy sample balancing
- Automatic alerts for low or disrupted saline level and for a completed run
- View port on top of unit is available for speed calibration
- Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
- Stainless steel rotor body enhances system durability
- Low-maintenance design with easy-to-change pump tubing
- Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl
Specifications
CW3 Cell Washer | |
Ambient temperature +2°C to +35°C | |
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details) | |
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor | |
61.6 lb. (28.0 kg) | |
Cell Washer |
1,180 x g (Centrifuge); 190 x g (Wash) | |
<53 db(A) | |
2 Years | |
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm) | |
Thermo Scientific | |
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ CW3 Cell Washer