missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyclohexanone, Certified AR for Analysis, Fisher Chemical™
£63.80 - £286.00
Specifications
Melting Point | -47°C |
---|---|
Color | Colorless |
Boiling Point | 155°C |
Packaging | Plastic-coated Glass Bottle |
Vapor Pressure | 4.5mbar at 20°C °C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10469550
|
Fisher Chemical
C/9050/PB08 |
500 mL |
£63.80
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10776281
|
Fisher Chemical
C/9050/PB17 |
2.5 L |
£286.00
2.50 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Cyclohexanone, Certified AR for Analysis
Specifications
-47°C | |
155°C | |
4.5mbar at 20°C °C |
Colorless | |
Plastic-coated Glass Bottle |