Learn More
Fisherbrand™ PTFE-Coated Rare Earth Core Stir Bars, Cylindrical
Use for significantly increased magnetic strength and resistance to demagnetization. Rare earth stir bars are easily identified by a chemically inert carbon black spot.
Brand: Fisherbrand™
8.48 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.04800kg
Description
- Use rare earth magnets for significantly increased magnetic strength compared to those using AlNiCo magnets
- Samarium-cobalt core is resistant to demagnetization
- Identified by a chemically inert, carbon black spot
Specifications
3 mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cylinder |
PTFE encapsulated Samarium-Cobalt magnet core | |
2/Pk. | |
Yes | |
8 mm |