missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel, Flat Bottom
Brand: Lenz Laborglasinstrumente™ 06000594
Code : 50
Additional Details : Weight : 1.00000kg
Specifications
DURAN™ Tubing | |
Borosilicate Glass, Duran Glass | |
Laboratory Flange 200 | |
Cylindrical | |
315 mm |
20 L | |
440 mm | |
Reaction vessel | |
Flat |