missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel, Flat Bottom
£188.68 - £1409.80
Specifications
Description | DURAN™ Tubing |
---|---|
Material | Borosilicate Glass, Duran Glass |
Product Type | Reaction vessel |
Shape | Cylindrical |
Bottom Shape | Flat |
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
11562164
|
Lenz Laborglasinstrumente™
06000273 |
Laboratory Flange 100 | 2000 mL |
£275.60
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11572164
|
Lenz Laborglasinstrumente™
06000276 |
Laboratory Flange 100 | 3 L |
£345.56
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11582164
|
Lenz Laborglasinstrumente™
06000279 |
Laboratory Flange 100 | 4 L |
£404.92
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11562174
|
Lenz Laborglasinstrumente™
06000494 |
Laboratory Flange 150 | 20 L |
£1240.20
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11592164
|
Lenz Laborglasinstrumente™
06000473 |
Laboratory Flange 150 | 2000 mL |
£503.50
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11512174
|
Lenz Laborglasinstrumente™
06000479 |
Laboratory Flange 150 | 4 L |
£544.84
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11522174
|
Lenz Laborglasinstrumente™
06000482 |
Laboratory Flange 150 | 5 L |
£561.80
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11532174
|
Lenz Laborglasinstrumente™
06000485 |
Laboratory Flange 150 | 6 L |
£610.56
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11572174
|
Lenz Laborglasinstrumente™
06000588 |
Laboratory Flange 200 | 10 L |
£1213.70
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11582174
|
Lenz Laborglasinstrumente™
06000594 |
Laboratory Flange 200 | 20 L |
£1409.80
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11512164
|
Lenz Laborglasinstrumente™
06000158 |
Laboratory Flange 60 | 500 mL |
£188.68
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Specifications
DURAN™ Tubing | |
Reaction vessel | |
Flat |
Borosilicate Glass, Duran Glass | |
Cylindrical |