Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket, Withdrawal Valve
Excellent for containing reactants and suitable for vacuum purposes. Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket, Withdrawal Valve are manufactured from durable DURAN™ borosilicate glass.
Brand: Lenz Laborglasinstrumente™ 06031588
Code : 50
Additional Details : Weight : 1.00000kg
Description
- With graduation, laboratory flange LF
- With two connectors (with threads GL 14/18 or ball flanges KF 15/25)
- Delivery with two plastic olives (GL 14/18) and screw caps
- Corrosion-free and resistant to thermal shock
- Not suitable for use under positive pressure
Specifications
DURAN™ Tubing | |
Borosilicate Glass, Duran Glass | |
Laboratory Flange 200 | |
Cylindrical |
10 L | |
665 mm | |
Reaction vessel | |
250 mm |