missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket, Withdrawal Valve
Excellent for containing reactants and suitable for vacuum purposes. Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket, Withdrawal Valve are manufactured from durable DURAN™ borosilicate glass.
£862.84 - £5448.40
Specifications
Description | DURAN™ Tubing |
---|---|
Material | Borosilicate Glass, Duran Glass |
Product Type | Reaction vessel |
Shape | Cylindrical |
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
11542294
|
Lenz Laborglasinstrumente™
06031258 |
Laboratory Flange 100 | 500 mL |
£1060.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11572294
|
Lenz Laborglasinstrumente™
06031279 |
Laboratory Flange 100 | 4 L |
£1494.60
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11552294
|
Lenz Laborglasinstrumente™
06031273 |
Laboratory Flange 100 | 2000 mL |
£1139.50
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11582294
|
Lenz Laborglasinstrumente™
06031473 |
Laboratory Flange 150 | 2000 mL |
£1537.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11532304
|
Lenz Laborglasinstrumente™
06031494 |
Laboratory Flange 150 | 20 L |
£5199.30
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11522304
|
Lenz Laborglasinstrumente™
06031488 |
Laboratory Flange 150 | 10 L |
£2501.60
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11592294
|
Lenz Laborglasinstrumente™
06031476 |
Laboratory Flange 150 | 3 L |
£1605.90
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10200610
|
Lenz Laborglasinstrumente™
06031479 |
Laboratory Flange 150 | 4 L |
£1664.20
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11502304
|
Lenz Laborglasinstrumente™
06031482 |
Laboratory Flange 150 | 5 L |
£1754.30
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11512304
|
Lenz Laborglasinstrumente™
06031485 |
Laboratory Flange 150 | 6 L |
£1764.90
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11562304
|
Lenz Laborglasinstrumente™
06031594 |
Laboratory Flange 200 | 20 L |
£5448.40
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11552304
|
Lenz Laborglasinstrumente™
06031588 |
Laboratory Flange 200 | 10 L |
£3376.10
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11542304
|
Lenz Laborglasinstrumente™
06031585 |
Laboratory Flange 200 | 6 L |
£2607.60
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11512294
|
Lenz Laborglasinstrumente™
06031158 |
Laboratory Flange 60 | 500 mL |
£862.84
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Description
- With graduation, laboratory flange LF
- With two connectors (with threads GL 14/18 or ball flanges KF 15/25)
- Delivery with two plastic olives (GL 14/18) and screw caps
- Corrosion-free and resistant to thermal shock
- Not suitable for use under positive pressure
Specifications
DURAN™ Tubing | |
Borosilicate Glass, Duran Glass | |
Reaction vessel | |
Cylindrical |