missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel with Thermostatic Jacket and Withdrawal Valve, Threaded
Cylindrical shape, with graduations
Brand: Lenz Laborglasinstrumente™ 06030479
Code : 50
Additional Details : Weight : 0.99000kg
Description
DURAN™ tubing, cylindrical shape with graduation, laboratory flange LF and withdrawal valve. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.Specifications
DURAN™ Tubing | |
Borosilicate Glass, Duran Glass | |
Laboratory Flange 150 | |
Cylindrical |
4 L | |
485 mm | |
Reaction vessel | |
190 mm |