missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel with Thermostatic Jacket and Withdrawal Valve, Threaded
Cylindrical shape, with graduations
£831.04 - £4081.00
Specifications
Description | DURAN™ Tubing |
---|---|
Material | Borosilicate Glass, Duran Glass |
Product Type | Reaction vessel |
Shape | Cylindrical |
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
11542284
|
Lenz Laborglasinstrumente™
06030276 |
Laboratory Flange 100 | 3 L |
£1409.80
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11552284
|
Lenz Laborglasinstrumente™
06030279 |
Laboratory Flange 100 | 4 L |
£1473.40
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10812651
|
Lenz Laborglasinstrumente™
06030488 |
Laboratory Flange 150 | 10 L |
£2475.10
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11562284
|
Lenz Laborglasinstrumente™
06030476 |
Laboratory Flange 150 | 3 L |
£1584.70
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10332310
|
Lenz Laborglasinstrumente™
06030479 |
Laboratory Flange 150 | 4 L |
£1637.70
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11572284
|
Lenz Laborglasinstrumente™
06030482 |
Laboratory Flange 150 | 5 L |
£4081.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11586954
|
Lenz Laborglasinstrumente™
06030158 |
Laboratory Flange 60 | 500 mL |
£831.04
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11582284
|
Lenz Laborglasinstrumente™
06030485 |
Laboratory Flange 150 | 6 L |
£1738.40
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Description
DURAN™ tubing, cylindrical shape with graduation, laboratory flange LF and withdrawal valve. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.Specifications
DURAN™ Tubing | |
Borosilicate Glass, Duran Glass | |
Reaction vessel | |
Cylindrical |