missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Secure Click™ Particulate Filter with Nuisance Level Organic Vapour/Acid Gas Relief
3M™ Secure Click™ Particulate Filter is CE approved for environments containing certain particles. Our filter can also be used for nuisance level organic vapour relief and for ozone protection up to 10 x OEL.
£126.00 - £155.00
Specifications
Certifications/Compliance | CE Approved |
---|---|
Connection Type | Secure Click™ |
Product Type | Filter |
Quantity | 80/Cs. |
Product Code | Brand | Filter Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filter Type | Price | Quantity & Availability | |||||
16456390
|
3M™
7100197480 |
P2R Nuis OV/AG |
£126.00
10 pairs |
In Stock
Log in to see stock. |
|||||
16406390
|
3M™
7100197270 |
P3R Nuis OV/AG |
£155.00
10 pairs |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
Description
- New dual flow cartridges and filters allow for easier breathing
- Protects against particulates with optional nuisance level organic vapour/acid gas relief
- Quick, simple connection. Simply align the connections and push until you hear a click
- Use with 3M™ Secure Click™ Reusable Respirators 800 Series
- Swept-back design allows an enhanced field of view and comfort
Specifications
CE Approved | |
Secure Click™ | |
Filter | |
80/Cs. |