missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators

Achieve maximum solute recovery with the Thermo Scientific™Deep Vacuum Oil Pump.

£3960.00 - £4288.82

Specifications

Type Deep Vacuum Oil Pump
Vacuum Inlet Fitting 12.7 OD
Width (English) 6 in.
Width (Metric) 160 mm
View More Specs

Products 2
Product Code Brand Displacement Voltage Price Quantity & Availability  
Product Code Brand Displacement Voltage Price Quantity & Availability  
13162053
View Documents
Thermo Scientific™
VLP120-230
116L/min. (at 60Hz); 97L/min. (at 50Hz) 230 V
£3960.00
Each
Estimated Shipment: 24-06-2025
to see stock.
Add to basket
 
10214832
View Documents
Thermo Scientific™
VLP200-230
195L/min. (at 60Hz); 162L/min. (at 50Hz) 230 V
£4288.82
Each
Estimated Shipment: 13-08-2025
to see stock.
Add to basket
 
Description

Description

Achieve maximum solute recovery with the Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators, designed to work with all Thermo Scientific™ SpeedVac™ concentrating and freeze drying systems.

Features:
  • Three-position gas ballast control optimizes pump performance to suit all applications
  • Large, sideview sight glass allows for convenient checking of proper oil levels at a glance

All Rotary Vane Oil Pumps come standard with:

  • Muffler (OME190 Oil Mist Eliminator)
  • Two Oil Filters (MF190)
  • Quick Drain Kit
Specifications

Specifications

Deep Vacuum Oil Pump
12.7 OD
6 in.
160 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.