missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Deep-Well, Square-Well Microplate, 96 Well

Brand:  Fisherbrand™ 219008

Encompass_Preferred

 View more versions of this product

Product Code. 12449307

  • £249.88 / Pack of 50
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Unique, patented sealing cap allows penetration of a needle through the cap into each well, minimising coring of the needle as the base of each well of the cap has been reduced in thickness
  • Choice of volumes, all with same external dimensions
  • Manufactured from inert polypropylene giving heat and solvent resistant qualities
  • Conical well base aids sample concentration, reconstitution and centrifugation
  • Small radius on all corners to prevent sample precipitation and improve concentration
  • DNase and RNase free Applications include SPE, HPLC, MS, liquid handling, automation, robotics.
Specifications

Specifications

Standard
8 x 12
SPE, HPLC, MS, liquid handling, automation, robotics
1 mL
Non-sterile
Square, Conical Bottom (V-well)
Sample storage, GC-MS applications
50/Pk.
127.6 mm
44 mm
Without Lid
Clear
Polypropylene
96
Non-treated
Yes
50
Yes
85.5 mm
8.25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.