missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Deep-Well, Square-Well Microplate, 96 Well
£249.88 - £254.43
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Array | 8 x 12 |
Color | Clear |
For Use With (Equipment) | SPE, HPLC, MS, liquid handling, automation, robotics |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
12439307
|
Fisherbrand™
|
Well Volume: 350uL |
£254.43
Pack of 50 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
12449307
|
Fisherbrand™
|
£249.88
Pack of 50 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||||
Description
- Unique, patented sealing cap allows penetration of a needle through the cap into each well, minimising coring of the needle as the base of each well of the cap has been reduced in thickness
- Choice of volumes, all with same external dimensions
- Manufactured from inert polypropylene giving heat and solvent resistant qualities
- Conical well base aids sample concentration, reconstitution and centrifugation
- Small radius on all corners to prevent sample precipitation and improve concentration
- DNase and RNase free Applications include SPE, HPLC, MS, liquid handling, automation, robotics.
Specifications
Standard | |
8 x 12 | |
SPE, HPLC, MS, liquid handling, automation, robotics | |
96 | |
Non-treated | |
Yes | |
50 | |
127.6 mm | |
44 mm |
Without Lid | |
Clear | |
Polypropylene | |
Non-sterile | |
Square, Conical Bottom (V-well) | |
Sample storage, GC-MS applications | |
Yes | |
85.5 mm | |
8.25 mm |