missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Defender 3000 Series Economical Bench Scale
Designed for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. Ohaus™ Defender 3000 Series features a simple, yet rugged tubular-frame base design and flexible mounting capabilities.
Brand: Ohaus™ 72200172
This item is not returnable.
View return policy
Description
- Backlit liquid crystal display (LCD)
- AC adapter (included) or rechargeable battery (included)
- Easy access communication port with RS232 interface (included)
- ABS indicator with reversible rear cover, painted steel column and wall bracket, 304 grade stainless steel platform with painted steel tubular frame, IP67 aluminum load cell, self-adjusting stainless steel feet with removable rubber caps
- 125% overload protection
Specifications
Bi-directional RS232C | |
5 kg/lb to 100% | |
Load Cell | |
300 kg | |
50 g | |
D31P300BX | |
Within 2 sec. | |
Defender™ 3000 Economical Bench Scale | |
32 kg | |
9 V |
Internal rechargeable sealed lead acid battery | |
NTEP | |
304 Stainless Steel platform, Aluminum IP67 load cell, as well as a painted Tubular frame, column and indicator bracket | |
LCD with LED | |
Mechanical | |
1:3000 | |
-10°C to +40°C | |
kg, lb, g, oz, lb:oz | |
9 VDC 0.5 A AC Adapter |