missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Defender 3000 Series Economical Bench Scale
Designed for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. Ohaus™ Defender 3000 Series features a simple, yet rugged tubular-frame base design and flexible mounting capabilities.
POA - £595.00
Specifications
Automation Interface | Bi-directional RS232C |
---|---|
Battery Type | Internal rechargeable sealed lead acid battery |
Calibration | 5 kg/lb to 100% |
Certifications/Compliance | NTEP |
Connection Type | Load Cell |
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||||
10627635
|
Ohaus™
72200167 |
30 kg | D31P30BR | N/A | N/A | N/A | |||||
10094654
|
Ohaus™
72200170 |
150 kg | D31P150BL | N/A | N/A | N/A | |||||
10637635
|
Ohaus™
72200169 |
60 kg | D31P60BL | N/A | N/A | N/A | |||||
10228164
|
Ohaus™
72200168 |
60 kg | D31P60BR | N/A | N/A | N/A | |||||
10004664
|
Ohaus™
72200171 |
150 kg | D31P150BX | N/A | N/A | N/A | |||||
10666865
|
Ohaus™
72200172 |
300 kg | D31P300BX | N/A | N/A | N/A | |||||
Description
- Backlit liquid crystal display (LCD)
- AC adapter (included) or rechargeable battery (included)
- Easy access communication port with RS232 interface (included)
- ABS indicator with reversible rear cover, painted steel column and wall bracket, 304 grade stainless steel platform with painted steel tubular frame, IP67 aluminum load cell, self-adjusting stainless steel feet with removable rubber caps
- 125% overload protection
Specifications
Bi-directional RS232C | |
5 kg/lb to 100% | |
Load Cell | |
LCD with LED | |
1:3000 | |
-10°C to +40°C | |
kg, lb, g, oz, lb:oz | |
9 V |
Internal rechargeable sealed lead acid battery | |
NTEP | |
304 Stainless Steel platform, Aluminum IP67 load cell, as well as a painted Tubular frame, column and indicator bracket | |
Mechanical | |
Within 2 sec. | |
Defender™ 3000 Economical Bench Scale | |
9 VDC 0.5 A AC Adapter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ohaus™ Defender 3000 Series Economical Bench Scale