Learn More
Thermo Scientific™ Dense Storage Options
Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.
Brand: Thermo Scientific™ 5050-0001
91.82 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.49500kg
Description
Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.
- Choose a standard-sized cardboard or polycarbonate box
- Insert the 13x13 box divider
- Load the box with 169, 1mL Cryobank storage tubes
- Slide the box into your existing standard-sized CryoBox racks
- Suitable for mechanical freezer or vapor phase liquid nitrogen storage
Specifications
Polycarbonate CryoBox, Undivided | |
Polycarbonate | |
2D Barcode | |
White | |
24 |
Undivided CryoBox | |
1 mL (Tube) | |
Cryobank | |
4 |