missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dense Storage Options
Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.
Brand: Thermo Scientific™ 369640
This item is not returnable.
View return policy
Description
Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.
- Available in economical cardboard or long lasting plastic cryobox options
- Fits (169) 1mL Cryobank tubes for the most dense storage available
Specifications
Cardboard Cryo box with 13 x 13 divider | |
Plastic | |
Cryobank | |
24 | |
Cryobank and Bank-It Systems |
1 mL (Tube) | |
Cardboard Cryobox | |
White | |
24 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction