Learn More
Thermo Scientific™ Dense Storage Options
Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.
Brand: Thermo Scientific™ 374115
861.12 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.
- Choose a standard-sized cardboard or polycarbonate box
- Insert the 13x13 box divider
- Load the box with 169, 1mL Cryobank storage tubes
- Slide the box into your existing standard-sized CryoBox racks
- Suitable for mechanical freezer or vapor phase liquid nitrogen storage
Specifications
1.0mL Nunc Cryobank Tubes, Blank, with Caps, Sterile, Loose Packed | |
196 1 mL Nunc Cryobank Tubes | |
Cryobank Tubes | |
Cryobank | |
169 tubes/bag | |
845 |
1.0 mL | |
Sterile | |
None | |
White, Clear (Closure) | |
845 | |
Cryobank |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.