missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Depot PE with Pull-Down Blind - Version Steel Rack
The Depot PE with Pull-Down Blind is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.
Brand: asecos™ 40066
Additional Details : Weight : 162.00000kg
Description
- With integrated sump pallet
- Integrated pocket for access underneath by forklifts and forklift trucks
- Ready for anchoring to the ground (anchor kit optional)
- Safe storage of small and medium-sized containers
- Rack with galvanised rack frames and 3 shelves
- Dimensions shelves B x D (mm): 900 x 800
- Load capacity per storage level: 250 kg
Specifications
Grey | |
250 L | |
Disposal Can | |
1554.00 mm | |
1554.00 mm | |
1980.00 mm | |
1083.00 mm | |
162 kg |
66.1 gal. | |
Polyethylene | |
61.18 in. | |
61.18 in. | |
77.95 in. | |
42.64 in. | |
357.15 lb. |