missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Depot PE with Pull-Down Blind - Version Steel Rack
The Depot PE with Pull-Down Blind is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.
£1669.50 - £2395.60
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
17866356
|
asecos™
40061 |
1050.00 mm |
£1669.50
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17856496
|
asecos™
40066 |
1083.00 mm |
£2395.60
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- With integrated sump pallet
- Integrated pocket for access underneath by forklifts and forklift trucks
- Ready for anchoring to the ground (anchor kit optional)
- Safe storage of small and medium-sized containers
- Rack with galvanised rack frames and 3 shelves
- Dimensions shelves B x D (mm): 900 x 800
- Load capacity per storage level: 250 kg
Specifications
Grey | |
Polyethylene | |
Disposal Can |