missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Pull-Down Blind - Version Steel Rack

The Depot PE with Pull-Down Blind is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

Brand:  asecos™ 40061

Additional Details : Weight : 120.00000kg

 View more versions of this product

Product Code. 17866356

  • £1669.50 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • With integrated sump pallet
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)
  • Safe storage of small and medium-sized containers
  • Rack with galvanised rack frames and 3 shelves
  • Dimensions shelves B x D (mm): 900 x 800
  • Load capacity per storage level: 250 kg
Specifications

Specifications

Grey
245 L
Disposal Can
1140.00 mm
1140.00 mm
2060.00 mm
1050.00 mm
120 kg
64.7 gal.
Polyethylene
44.88 in.
44.88 in.
81.10 in.
41.34 in.
264.55 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers