Learn More
SymLine™ Desktop and Wall Mounts
The filling units are mounted in space-saving fashion within your workspace. Available as a special HPLC connection, for direct connection to your waste tubing.
Brand: SymLine™ 106612
159.67 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Desktop mount can be integrated into nearly all working areas
- Whether used in conjunction with a work table or a fume cupboard, it always provides efficient transfer of liquid waste into connected waste systems
- Flat desktop mount and HPLC waste collector in one
- Integrated connections for capillaries and tubes allow this installation to protrude only slightly from the worktop
- With the Rear Wall Mount, you use the available capacity of your working area for even more space for laboratory samples and experimental setups
- You can dispose waste directly in the fume cupboard
Specifications
Wall Mount | |
GL 45 (m), Lower Thread GL 25 (m) | |
Transfer of Liquids Into Connected Waste Systems |
HDPE-EC | |
Mount with Mounting Flange for Rear Wall Borehole of 34 to 45 mm | |
3 x and 4 x Collector, SafetyWasteCap, Safety Funnel and Pipe System |