missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Desktop and Wall Mounts
The filling units are mounted in space-saving fashion within your workspace. Available as a special HPLC connection, for direct connection to your waste tubing.
£104.00 - £368.00
Specifications
For Use With (Application) | Transfer of Liquids Into Connected Waste Systems |
---|---|
For Use With (Equipment) | 3 x and 4 x Collector, SafetyWasteCap, Safety Funnel and Pipe System |
Product Code | Brand | Closure Size | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Includes | Product Type | Price | Quantity & Availability | |||
17327419
|
SymLine™
106601 |
GL 45 (m), Lower Thread GL 25 (m) | Mount with Mounting Flange, Long Shaft for XL-funnel, two 90° Bends | Wall Mount |
£368.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
10243090
|
SymLine™
106450 |
32 mm (OD) to Upper Thread GL 45 | Mount for Desktop Borehole (OD) 35 mm with Counter | Desktop Mount |
£104.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15265134
|
SymLine™
106412 |
6 x UNF 1/4 in., 1 x NPT 1/8 in. | Mount with Fittings for Capillary dia. 2.3/3.2 mm and 1 x NPT 1/8 in. Connection on Top, Tube Connector for (ID) dia. 6.4 to 9 mm, Pad dia. 53 mm, Connection to Pipe (OD) 32 mm | Desktop Mount |
£226.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
16313547
|
SymLine™
106616 |
4 x UNF 1/4 in. 28 G and 2 x NPT 1/8 in. | Mount with Pad dia. 53 mm with Connecting Thread GL25 (m) | Desktop Mount |
£173.72
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
15357439
|
SymLine™
106612 |
GL 45 (m), Lower Thread GL 25 (m) | Mount with Mounting Flange for Rear Wall Borehole of 34 to 45 mm | Wall Mount |
£211.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
15846394
|
SymLine™
106455 |
Lower Thread GL 25 (m) to Upper Thread GL 45 (m) | Mount for Desktop Borehole (OD) 35 mm with Counter | Desktop Mount |
£162.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17884154
|
SymLine™
106669 |
4 x UNF 1/4 in. 28G | Fittings for Capillary Dia. 2.3/3.2 mm, 2 x NPT 1/8 in., Tube Connector for Dia. 5 to 11.5 mm, Pad Dia. 53 mm, 32 mm OD Pipe | Desktop Mount |
£208.51
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Desktop mount can be integrated into nearly all working areas
- Whether used in conjunction with a work table or a fume cupboard, it always provides efficient transfer of liquid waste into connected waste systems
- Flat desktop mount and HPLC waste collector in one
- Integrated connections for capillaries and tubes allow this installation to protrude only slightly from the worktop
- With the Rear Wall Mount, you use the available capacity of your working area for even more space for laboratory samples and experimental setups
- You can dispose waste directly in the fume cupboard
Specifications
Transfer of Liquids Into Connected Waste Systems | |
3 x and 4 x Collector, SafetyWasteCap, Safety Funnel and Pipe System |