missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Destructible Tamper Evident Matte Vinyl Labels for M6/M7 Printers
Tamper-resistant vinyl is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Brand: Brady™ 173386
Additional Details : Weight : 0.09200kg
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- Service temperature of -40°C to 82°C (-40°F to 180°F)
- Made of B-351 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
General Identification, Laboratory Labeling, Security Identification | |
No | |
Rectangle | |
-40°C to +80°C | |
0.071 mm | |
2 in. | |
25.4 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155 | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
100 Labels | |
-40°F to +176°F | |
0.0028 in. | |
2 x 1 in. | |
1 in. | |
50.8 mm |