missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Destructible Tamper Evident Matte Vinyl Labels for M6/M7 Printers
Tamper-resistant vinyl is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
£35.30 - £59.15
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
17848874
|
Brady™
173413 |
0.5 x 1 in. | M710, BMP71 | 12.7 mm |
£58.10
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17808254
|
Brady™
174205 |
0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm |
£59.15
Pack of 500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17809154
|
Brady™
174601 |
1 x 1.5 in. | M710, BMP71 | 25.4 mm |
£45.80
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17819084
|
Brady™
173818 |
1 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm |
£46.60
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17858734
|
Brady™
174608 |
1.9 x 3 in. | M710, BMP71 | 48.26 mm |
£49.30
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17888314
|
Brady™
173867 |
1.9 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm |
£50.20
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17899184
|
Brady™
173386 |
2 x 1 in. | M710, BMP71 | 50.8 mm |
£35.30
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17828424
|
Brady™
173744 |
2 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 50.8 mm |
£35.90
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- Service temperature of -40°C to 82°C (-40°F to 180°F)
- Made of B-351 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
General Identification, Laboratory Labeling, Security Identification | |
Rectangle | |
-40°C to +80°C | |
0.071 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155 | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
-40°F to +176°F | |
0.0028 in. |