missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Destructible Tamper Evident Vinyl Label Tape for M7 Printers

These labels are made of a tamper resistant film, which destructs upon removal, breaking into small pieces.

Brand:  Brady™ 173259

Additional Details : Weight : 0.07100kg

 View more versions of this product

Product Code. 17818894

  • £174.00 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • B-530 is ideal for use in asset identification and applications where a deterrent to label removal is desired
  • Breaks into small pieces during removal, making it tedious to remove
  • Service temperature range of -40°F to 194°F
  • Average outdoor durability of 3 to 5 years
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Continuous
Single-side Printable
Labels
Facility Identification, General Identification, Safety Identification
No
Rectangle
-40°C to +90°C
0.06 mm
50 ft.
2 in.
ASTM D 2979
None
Gloss
Vinyl
Thermal Transfer
Non-sterile
M710, BMP71
50 ft.
-40°F to +194°F
0.0025 in.
50 ft. x 2 in.
15.24 m
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers