missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Destructible Tamper Evident Vinyl Label Tape for M7 Printers
These labels are made of a tamper resistant film, which destructs upon removal, breaking into small pieces.
£66.45 - £174.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 2979 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17859074
|
Brady™
173223 |
50 ft. x 0.5 in. |
£66.45
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
17898224
|
Brady™
173290 |
50 ft. x 1 in. |
£116.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
17818894
|
Brady™
173259 |
50 ft. x 2 in. |
£174.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- B-530 is ideal for use in asset identification and applications where a deterrent to label removal is desired
- Breaks into small pieces during removal, making it tedious to remove
- Service temperature range of -40°F to 194°F
- Average outdoor durability of 3 to 5 years
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Facility Identification, General Identification, Safety Identification | |
No | |
Rectangle | |
-40°C to +90°C | |
0.06 mm | |
15.24 m |
ASTM D 2979 | |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
50 ft. | |
-40°F to +194°F | |
0.0025 in. | |
50 ft. |