Learn More
Thermo Scientific™ Detoxi-Gel™ Endotoxin Removing Columns, 1 mL
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Detoxi-Gel Endotoxin Removing Gel and Columns provide a quick method to remove endotoxins (lipopolysaccharides or LPS) from samples.
Highlights:
Affinity-based – uses immobilized polymixin B to remove endotoxins by binding to their lipid A domains
High capacity – 1mL of Detoxi-Gel Resin removes at least 9995 endotoxin units from a 5mL sample containing 10,000 EU of lipopolysaccharide (LPS)
Reusable – no loss in binding capacity even after 10 regenerations; requires activation and regeneration with 1% sodium deoxycholate (Part No. 89904)
Testing required – protein recovery is dependent upon protein type and concentration; empirical testing is required to validate the method for particular protein samples
Versatile – remove endotoxin from protein solutions, cell culture media and pharmacological components
Requires:
Sodium deoxycholate (Part No. 89904) for resin activation and regeneration.
Specifications
Specifications
| Capacity (Metric) | 1 mL |
| Description | Detoxi-Gel Endotoxin Removing Columns, 1mL |
| Content And Storage | Store at 4°C. |
| Form | Liquid |
| Product Line | Detoxi-Gel |
| Quantity | 5 Columns |
| Target | Endotoxin Removal |
| Type | Endotoxin Removing Column |
| Stationary Phase | Polymixin B |
| Format | Spin Column |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.