Learn More
Notrax Diamond CTE™ Barrier Entrance Mat with Aqua Dam
Notrax Diamond CTE™ Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides. The textile top surface is high pressure mounded into a raised diamond strait pattern that works double duty to remove and trap dirt and moisture.
Brand: Notrax 151S0410CH
Additional Details : Weight : 17.30000kg
Description
- Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides acts as a containment barrier and can hold up to 4 liters of water per square meter
- The textile top surface is high pressure moulded into a raised diamond strait pattern that is non-directional and works double duty to remove and trap dirt and moisture
- The durable crumb rubber backing provides maximum strength
- Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications
10 ft. | |
Industrial and Commercial Matting | |
120 cm |
Charcoal | |
Polypropylene | |
305 cm |