missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond CTE™ Barrier Entrance Mat with Aqua Dam
Notrax Diamond CTE™ Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides. The textile top surface is high pressure mounded into a raised diamond strait pattern that works double duty to remove and trap dirt and moisture.
£26.00 - £156.00
Specifications
Color | Charcoal |
---|---|
Material | Polypropylene |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17781958
|
Notrax
151S0023CH |
90 cm | 60 cm |
£26.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17711968
|
Notrax
151S0035CH |
150 cm | 90 cm |
£60.95
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17741968
|
Notrax
151S0046CH |
180 cm | 120 cm |
£77.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17771968
|
Notrax
151S0310CH |
305 cm | 91 cm |
£125.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17701978
|
Notrax
151S0410CH |
305 cm | 120 cm |
£156.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides acts as a containment barrier and can hold up to 4 liters of water per square meter
- The textile top surface is high pressure moulded into a raised diamond strait pattern that is non-directional and works double duty to remove and trap dirt and moisture
- The durable crumb rubber backing provides maximum strength
- Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications
Charcoal | |
Polypropylene | |
Industrial and Commercial Matting |