Learn More
Notrax Diamond Flex™ ESD Static Dissipative Workstation Mat
Notrax Diamond Flex™ ESD Static Dissipative Workstation Mat - The 18.4 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and 'flex' with every movement.
Brand: Notrax 548S3864BY
Additional Details : Weight : 21.36000kg
Description
- High quality anti-fatigue individual workstation mat for heavy-duty industrial environments
- Standard size mats for individual workstations are loose lay and require no installation
- The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
- Highly visible yellow safety ramps included on all sides to prevent tripping
- 100% nitrile rubber compound
Specifications
5.3 ft. | |
Industrial and Commercial Matting | |
97 cm |
Black, Yellow | |
Nitrile Rubber | |
163 cm |