missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond Flex™ ESD Static Dissipative Workstation Mat
Notrax Diamond Flex™ ESD Static Dissipative Workstation Mat - The 18.4 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and 'flex' with every movement.
£281.00 - £318.00
Specifications
Color | Black, Yellow |
---|---|
Length (English) | 5.3 ft. |
Length (Metric) | 163 cm |
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17792188
|
Notrax
548S3864BY |
163 cm | 97 cm |
£281.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17712198
|
Notrax
548S4064BY |
163 cm | 102 cm |
£318.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- High quality anti-fatigue individual workstation mat for heavy-duty industrial environments
- Standard size mats for individual workstations are loose lay and require no installation
- The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
- Highly visible yellow safety ramps included on all sides to prevent tripping
- 100% nitrile rubber compound
Specifications
Black, Yellow | |
163 cm | |
Industrial and Commercial Matting |
5.3 ft. | |
Nitrile Rubber |