Learn More
Notrax Diamond Flex™ Nitrile FR Workstation Welding Mat
Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat. Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks. Standard size mats are loose lay and require no installation.
Brand: Notrax 646S3864BL
Additional Details : Weight : 21.36000kg
Description
- Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat
- Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks
- Standard size mats for individual workstations are loose lay and require no installation
- The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
- Highly visible black or yellow safety ramps included on all sides to prevent tripping
Specifications
5.3 ft. | |
Industrial and Commercial Matting | |
97 cm |
Black | |
Nitrile Fire Retardant Rubber Compound | |
163 cm |