missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond Flex™ Nitrile FR Workstation Welding Mat
Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat. Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks. Standard size mats are loose lay and require no installation.
£328.00 - £366.00
Specifications
Color | Black |
---|---|
Length (English) | 5.3 ft. |
Length (Metric) | 163 cm |
Material | Nitrile Fire Retardant Rubber Compound |
Type | Industrial and Commercial Matting |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17702248
|
Notrax
646S3864BL |
97 cm |
£328.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17722248
|
Notrax
646S4064BL |
102 cm |
£366.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat
- Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks
- Standard size mats for individual workstations are loose lay and require no installation
- The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
- Highly visible black or yellow safety ramps included on all sides to prevent tripping
Specifications
Black | |
163 cm | |
Industrial and Commercial Matting |
5.3 ft. | |
Nitrile Fire Retardant Rubber Compound |