missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond Stat™ Static Dissipative Anti-Fatigue Mat

Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief.

Brand:  Notrax 826S0023BL

 View more versions of this product

Product Code. 17782278

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief
  • Equipped with 10 mm female socket attached to the mat and grounding cord
  • Diamond deck plate surface provides traction and allows easy twist turns
  • Featured with RedStop™ slip-resistant backing to prevent mats from shifting
  • UniFusion™ technology engineered to resist in the harshest work environments
  • Static dissipative anti-fatigue mats protect against static shocks while providing comfort for standing workers derived from a thick worker platform with vinyl sponge base for fatigue relief
  • Bevelled edges on all four sides to minimize risk of tripping
Specifications

Specifications

Black
91 cm
Industrial and Commercial Matting
36 in.
Conductive PVC
60 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.