missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond Stat™ Static Dissipative Anti-Fatigue Mat
Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief.
£137.00 - £788.00
Specifications
Color | Black |
---|---|
Material | Conductive PVC |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17782278
|
Notrax
826S0023BL |
91 cm | 60 cm | N/A | |||||
17792278
|
Notrax
826S0035BL |
150 cm | 91 cm |
£394.00
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||||
17712288
|
Notrax
826S202MBL |
200 cm | 91 cm |
£526.00
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||||
17702288
|
Notrax
826S0312BL |
300 cm | 91 cm |
£788.00
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||||
17762278
|
Notrax
826C0036BL |
2286 cm | 91 cm | N/A | |||||
17772278
|
Notrax
826C0048BL |
2286 cm | 122 cm | N/A | |||||
Description
- Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief
- Equipped with 10 mm female socket attached to the mat and grounding cord
- Diamond deck plate surface provides traction and allows easy twist turns
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- UniFusion™ technology engineered to resist in the harshest work environments
- Static dissipative anti-fatigue mats protect against static shocks while providing comfort for standing workers derived from a thick worker platform with vinyl sponge base for fatigue relief
- Bevelled edges on all four sides to minimize risk of tripping
Specifications
Black | |
Conductive PVC | |
Industrial and Commercial Matting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title