missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Die-cast Zinc Burette Clamps
£15.55 - £23.05
Specifications
Quantity | Each |
---|---|
Type | Burette Clamp |
Material | Die Cast Zinc, Nickel Plated, Plastic Coated |
Includes | roller grips |
Size (Metric) Grip | 0 to 40 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
10251731
|
Usbeck Laborgeraete™
2842 |
2 Burette |
£23.05
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
10509671
|
Usbeck Laborgeraete™
2841 |
1 Burette |
£15.55
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Specifications
Each | |
Die Cast Zinc, Nickel Plated, Plastic Coated | |
0 to 40 mm |
Burette Clamp | |
roller grips |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Usbeck Laborgeraete™ Die-cast Zinc Burette Clamps