Learn More
Diethyl ether, +99%, extra pure, stabilized with BHT, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -116.0°C |
Acidity | 2mg/100g max. |
Density | 0.7140g/mL |
Boiling Point | 34.6°C |
Quantity | 1 L |
Flash Point | −45°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.3510 to 1.3530 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1996946 | Certificate of Analysis | 28/01/2025 | 176830010,176830250,176830050 |
1994619 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
1909504 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
1993648 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
BS19/060 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
Safety and Handling


- Diethyl ether
- Danger
- Flammable liquid Category 1
- Acute toxicity Category 4
- Specific target organ toxicity Category 3
- H224-Extremely flammable liquid and vapour.
- H302-Harmful if swallowed.
- H336-May cause drowsiness or dizziness.
- EUH019-May form explosive peroxides.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P403+P235-Store in a well-ventilated place. Keep cool.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.