missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ 400 Series Thermistor Probe with Handle

400 Series Thermistor Probe with Handle offers excellent accuracy over the biological temperature range.

Brand:  Cole-Parmer™ 93824-30

129.31 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15880016

  • £151.84 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1 to 4 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
  • To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Services

6 Month

Specifications

Specifications

Probe
Penetration Thermistor Probe, Phono Plug, 4 in. L, 0.188 in. dia., 5 ft. Coiled Cable
None
400 Series Thermistor
Soft and semisoft solids
±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
-40°F to +212°F
0.188 in.
69.5 in.
4 in.
10.2 cm
Not Calibrated
5 ft. coiled cable with 1/4 in. phono plug
Stainless Steel (316) Sheath, ABS Plastic Handle
6 Months
Digi-Sense Advanced Precalibrated Thermistor Thermometers (20250-93, 20250-94)
± 20 sec. to 99% of reading
-40°C to +100°C
4.78 mm
5 ft.
176.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    13

    Minutes

    18

    Seconds

    57
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ 400 Series Thermistor Probe with Handle > 400 Series Thermistor Probe with Handle; Description: Penetration Probe, 4 in. L, 5 ft. Coil Cable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.